- 10 mm Shaft, 23 mm Overall Width, 19 mm Radial OD, 25 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Thrust Bearing OD | 25 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Overall Width | 23 mm |
| Shaft Dia. | 10 mm |
| Radial Bearing OD | 19 mm |
| Weight | 0.042 LB |
| EAN or UPC | 605790213472 |

