- 12 mm Shaft, 23 mm Overall Width, 21 mm Radial OD, 26 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Shaft Dia. | 12 mm |
| Overall Width | 23 mm |
| Radial Bearing OD | 21 mm |
| Thrust Bearing OD | 26 mm |
| Weight | 0.046 LB |
| EAN or UPC | 605790187728 |

