- 1.18 in Inner Diameter
- 1.89 in Outer Diameter
- 1.18 in Overall Width
- Ball, Needle Rolling Element
features
- Best used for applications that require axail and radial loads
- Made from premium high carbon, high chromium steel
- Available with a dust cap (.Z)
| I.D. | 1.18 in, 30 mm |
| Bore Type | Round |
| Component | Assembly |
| Self Aligning | No |
| Cage Material | Steel |
| Relubricatable | No |
| Operating Temperature [Min] | -22 ˚F |
| Speed (Max) Grease | 5600 rpm |
| Series | NAXK |
| O.D. Type | Straight |
| Inner Ring Width | 1.18 in, 30 mm |
| Precision Class | ABEC 1 |
| Lubricant | Rust Preventative |
| Relubrication Feature | No |
| Radial Bearing OD | 42 mm |
| Operating Temperature [Max] | 230 ˚F |
| Thrust Bearing OD | 48 mm |
| Cage Type | Riveted |
| Outer Ring Width | 1.18 in, 30 mm |
| Rolling Element | Ball, Needle |
| Fillet Radius | 0.02 in, 0.6 mm |
| Shaft Dia. | 30 mm |
| Overall Width | 1.18 in, 30 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| No. of Rows | Single |
| O.D. | 1.89 in, 48 mm |
| Weight | 2.34 LB |
| EAN or UPC | 605790213502 |

