- 1.77 in Inner Diameter
- 2.62 in Outer Diameter
- 1.26 in Overall Width
- Ball, Needle Rolling Element
features
- Made from premium high carbon, high chromium steel
- Available with a dust cap (.Z)
- Best used for applications that require axail and radial loads
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 2.62 in, 66.5 mm |
| Operating Temperature [Max] | 230 ˚F |
| Cage Type | Riveted |
| I.D. | 1.77 in, 45 mm |
| Precision Class | ABEC 1 |
| Component | Assembly |
| Outer Ring Width | 1.26 in, 32 mm |
| Overall Width | 1.26 in, 32 mm |
| Radial Bearing OD | 58 mm |
| Lubricant | Rust Preventative |
| Cage Material | Steel |
| Relubrication Feature | No |
| Fillet Radius | 0.02 in, 0.6 mm |
| Bore Type | Round |
| Shaft Dia. | 45 mm |
| O.D. Type | Straight |
| No. of Rows | Single |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Relubricatable | No |
| Inner Ring Width | 1.26 in, 32 mm |
| Series | NAXK |
| Thrust Bearing OD | 66.5 mm |
| Self Aligning | No |
| Speed (Max) Grease | 4500 rpm |
| Rolling Element | Ball, Needle |
| Weight | 0.606 LB |
| EAN or UPC | 605790217999 |

