- 2.76 in Inner Diameter
- 3.74 in Outer Diameter
- 1.57 in Overall Width
- Ball, Needle Rolling Element
features
- Best used for applications that require axail and radial loads
- Made from premium high carbon, high chromium steel
- Available with a dust cap (.Z)
| Fillet Radius | 0.04 in, 1 mm |
| Operating Temperature [Min] | -22 ˚F |
| Series | NAXK |
| Relubrication Feature | No |
| Thrust Bearing OD | 95 mm |
| O.D. | 3.74 in, 95 mm |
| Precision Class | ABEC 1 |
| Outer Ring Width | 1.58 in, 40 mm |
| Bore Type | Round |
| O.D. Type | Straight |
| Cage Material | Steel |
| Rolling Element | Ball, Needle |
| No. of Rows | Single |
| Relubricatable | No |
| Radial Bearing OD | 85 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Component | Assembly |
| Lubricant | Rust Preventative |
| I.D. | 2.76 in, 70 mm |
| Inner Ring Width | 1.58 in, 40 mm |
| Shaft Dia. | 70 mm |
| Cage Type | Riveted |
| Overall Width | 1.57 in, 40 mm |
| Self Aligning | No |
| Speed (Max) Grease | 3400 rpm |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 0.659 LB |
| EAN or UPC | 605790187742 |

