- 25 mm Shaft, 30 mm Overall Width, 37 mm Radial OD, 42 mm Thrust OD, Needle Radial, Roller Thrust, Separable
| Shaft Dia. | 25 mm |
| Thrust Bearing OD | 42 mm |
| Bearing Type | Needle Radial, Roller Thrust, Separable |
| Radial Bearing OD | 37 mm |
| Overall Width | 30 mm |
| Weight | 0.034 LB |
| EAN or UPC | 605790213526 |

