- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 35 mm x 72 mm x 17 mm
- High Capacity
- Steel Cage
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | C3 |
| No. of Rows | 1 |
| O.D. | 72 mm |
| I.D. | 35 mm |
| Cage Material | Steel |
| Bearing Design | Removable Inner Ring – Flanged |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Capacity | High Capacity |
| Oil Hole | w/o Oil Hole |
| Weight | 0.69 LB |
| EAN or UPC | 605790145230 |

