- 12 mm Shaft, 16 mm Overall Width, 24 mm Radial OD, 24 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Shaft Dia. | 12 mm |
| Radial Bearing OD | 24 mm |
| Overall Width | 16 mm |
| Thrust Bearing OD | 24 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Weight | 0.083 LB |
| EAN or UPC | 605790213595 |

