- 15 mm Shaft, 18 mm Overall Width, 28 mm Radial OD, 28 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Thrust Bearing OD | 28 mm |
| Overall Width | 18 mm |
| Shaft Dia. | 15 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Radial Bearing OD | 28 mm |
| Weight | 0.11 LB |
| EAN or UPC | 605790201073 |

