- 25 mm Shaft, 23 mm Overall Width, 42 mm Radial OD, 42 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Overall Width | 23 mm |
| Shaft Dia. | 25 mm |
| Thrust Bearing OD | 42 mm |
| Radial Bearing OD | 42 mm |
| Weight | 0.286 LB |
| EAN or UPC | 605790213601 |

