- 30 mm Shaft, 23 mm Overall Width, 47 mm Radial OD, 47 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Thrust Bearing OD | 47 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Overall Width | 23 mm |
| Radial Bearing OD | 47 mm |
| Shaft Dia. | 30 mm |
| Weight | 0.324 LB |
| EAN or UPC | 605790205132 |

