- 40 mm Shaft, 30 mm Overall Width, 62 mm Radial OD, 62 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Thrust Bearing OD | 62 mm |
| Radial Bearing OD | 62 mm |
| Shaft Dia. | 40 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Overall Width | 30 mm |
| Weight | 0.765 LB |
| EAN or UPC | 605790218132 |

