- 50 mm Shaft, 30 mm Overall Width, 72 mm Radial OD, 72 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Radial Bearing OD | 72 mm |
| Thrust Bearing OD | 72 mm |
| Shaft Dia. | 50 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Overall Width | 30 mm |
| Weight | 0.904 LB |
| EAN or UPC | 605790192432 |

