- 0.55 in Inner Diameter
- 0.87 in Outer Diameter
- 0.63 in Overall Width
features
- HJ" calls out the inch series
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Origin | Needle Radial |
| Bore Type | Round |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Bearing Material | High Carbon Chrome Steel |
| Radial Internal Clearance Specification | N/A |
| Series | NK |
| Fillet Radius | 0.01 in, 0.3 mm |
| Dynamic Load Rating | 12.4 kN |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Cage Type | Riveted |
| Relubrication Feature | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 0.87 in, 22 mm |
| Relubricatable | No |
| Overall Width | 0.63 in, 16 mm |
| O.D. Type | Straight |
| Outer Ring Width | 0.63 in, 16 mm |
| Limiting Speed - Oil | 24000 rpm |
| I.D. | 0.55 in, 14 mm |
| Precision Class | ABEC 1 |
| Rolling Element | Needle Roller |
| Oil Hole | w/Oil Hole |
| Operating Temperature [Min] | -22 ˚F |
| Operating Temperature [Max] | 230 ˚F |
| Speed (Max) Oil | 24000 rpm |
| Component | Assembly |
| No. of Rows | Single |
| Cage Material | Steel |
| Speed (Max) Grease | 16000 rpm |
| Lubricant | Rust Preventative |
| Static Load Rating | 14.8 kN |
| Precision Ground | Yes |
| Weight | 0.13 LB |
| EAN or UPC | 605790201110 |

