- 0.2 in Inner Diameter
- 0.39 in Outer Diameter
- 0.47 in Overall Width
features
- HJ" calls out the inch series
| Bearing Material | High Carbon Chrome Steel |
| Speed (Max) Grease | 31000 rpm |
| Radial Internal Clearance | N/A |
| Component | Assembly |
| Fillet Radius | 0.01 in, 0.2 mm |
| Self Aligning | No |
| Speed (Max) Oil | 47000 rpm |
| O.D. | 0.39 in, 10 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 0.2 in, 5 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Outer Ring Width | 0.47 in, 12 mm |
| Oil Hole | w/o Oil Hole |
| Operating Temperature [Max] | 230 ˚F |
| Overall Width | 0.47 in, 12 mm |
| Precision Ground | Yes |
| Series | NK |
| Enclosure | Open |
| Bore Type | Round |
| Cage Material | Polymer |
| Capacity | Standard Capacity |
| Operating Temperature [Min] | -22 ˚F |
| End Type | Open End |
| Relubrication Feature | No |
| No. of Rows | Single |
| Precision Class | ABEC 1 |
| Cage Type | Window |
| Radial Internal Clearance Specification | N/A |
| Relubricatable | No |
| O.D. Type | Straight |
| Rolling Element | Needle Roller |
| Dynamic Load Rating | 3.04 kN |
| Lubricant | Rust Preventative |
| Static Load Rating | 2.63 kN |
| Weight | 0.54 LB |
| EAN or UPC | 605790201189 |

