- 1.26 in Inner Diameter
- 1.85 in Outer Diameter
- 0.79 in Overall Width
features
- HJ" calls out the inch series
| Relubrication Feature | No |
| O.D. Type | Straight |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Bore Type | Round |
| Component | Assembly |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | Single |
| Self Aligning | No |
| Lubricant | Rust Preventative |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 0.79 in, 20 mm |
| I.D. | 1.26 in, 32 mm |
| Overall Width | 0.79 in, 20 mm |
| Static Load Rating | 46.4 kN |
| Oil Hole | w/Oil Hole |
| Operating Temperature [Max] | 230 ˚F |
| Origin | Needle Radial |
| Speed (Max) Oil | 12000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 12000 rpm |
| Cage Type | Riveted |
| Cage Material | Steel |
| Bearing Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 26.6 kN |
| Speed (Max) Grease | 7600 rpm |
| Series | NKJ |
| Relubricatable | No |
| Enclosure | Open |
| Operating Temperature [Min] | -22 ˚F |
| Fillet Radius | 0.01 in, 0.3 mm |
| Capacity | Standard Capacity |
| Rolling Element | Needle Roller |
| Outer Ring Width | 0.79 in, 20 mm |
| Precision Class | ABEC 1 |
| Inner Ring O.D. | 37 mm |
| O.D. | 1.85 in, 47 mm |
| Weight | 0.18 LB |
| EAN or UPC | 605790201271 |

