- 35 mm Shaft, 27 mm Overall Width, 55 mm Radial OD, 55 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Overall Width | 27 mm |
| Shaft Dia. | 35 mm |
| Radial Bearing OD | 55 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Thrust Bearing OD | 55 mm |
| Weight | 0.243 LB |
| EAN or UPC | 605790196812 |

