- 20 mm Shaft, 25 mm Overall Width, 37 mm Radial OD, 37 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Shaft Dia. | 20 mm |
| Overall Width | 25 mm |
| Radial Bearing OD | 37 mm |
| Thrust Bearing OD | 37 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Weight | 0.125 LB |
| EAN or UPC | 605790188077 |

