- 35 mm Shaft, 30 mm Overall Width, 55 mm Radial OD, 55 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Radial Bearing OD | 55 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Thrust Bearing OD | 55 mm |
| Overall Width | 30 mm |
| Shaft Dia. | 35 mm |
| Weight | 0.257 LB |
| EAN or UPC | 605790209598 |

