- 2.25 in Inner Diameter
- 3 in Outer Diameter
- 0.08 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| Static Load Rating [Max] | 32,000.00 lbf |
| Series | NTA |
| Bearing Design | Cage & Roller Assembly |
| Cage Material | 1010 Steel |
| Radial Internal Clearance | N/A |
| Limiting Speed - Oil | 5600 rpm |
| Contact I.D. | 2.34 in |
| I.D. | 2.25 in, 57.15 mm |
| O.D. Type | Straight |
| Lubricant | Rust Preventative |
| Relubrication Feature | No |
| Precision Class | ABEC 1 |
| Relubricatable | No |
| Operating Temperature [Min] | -22 ˚F |
| Self Aligning | No |
| No. of Rows | Single |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Overall Width | 0.08 in, 1.98 mm |
| Speed (Max) Oil | 5600 rpm |
| Diameter to Clear Assembly O.D. | 3.031 in |
| Width | 5/64 in |
| Dynamic Load Rating | 24.78 kN |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round |
| Origin | Needle Roller & Cage |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Static Load Rating | 142.34 kN |
| End Type | Open End |
| Operating Temperature [Max] | 230 ˚F |
| Cage Type | Riveted |
| Oil Hole | w/o Oil Hole |
| Rolling Element | Needle Roller |
| Contact O.D. | 2.82 in |
| O.D. | 3 in, 76.2 mm |
| Weight | 0.068 LB |
| EAN or UPC | 605790250927 |

