- 2.75 in Inner Diameter
- 3.63 in Outer Diameter
- 0.13 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| Diameter to Clear Assembly O.D. | 3.656 in |
| Self Aligning | No |
| Series | NTA |
| End Type | Open End |
| Lubricant | Rust Preventative |
| Dynamic Load Rating | 47.6 kN |
| Enclosure | Open |
| Origin | Needle Roller & Cage |
| Bore Type | Round |
| Relubrication Feature | No |
| No. of Rows | Single |
| Cage Type | Riveted |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Contact I.D. | 2.86 in |
| Static Load Rating [Max] | 54.5 lbf |
| Static Load Rating | 255.8 kN |
| I.D. | 2.75 in, 69.85 mm |
| Precision Ground | Yes |
| Speed (Max) Oil | 4600 rpm |
| O.D. Type | Straight |
| Overall Width | 0.13 in, 3.18 mm |
| Operating Temperature [Max] | 230 ˚F |
| Bearing Design | Cage & Roller Assembly |
| Radial Internal Clearance | N/A |
| Contact O.D. | 3.46 in |
| Radial Internal Clearance Specification | N/A |
| Rolling Element | Needle Roller |
| Operating Temperature [Min] | -22 ˚F |
| Relubricatable | No |
| O.D. | 3.63 in, 92.08 mm |
| Cage Material | 1010 Steel |
| Precision Class | ABEC 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.126 LB |
| EAN or UPC | 605790192715 |

