- 2.13 in Inner Diameter
- 3.72 in Outer Diameter
- 0.38 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Oil Hole | w/o Oil Hole |
| Component | Assembly |
| Self Aligning | No |
| Housing Pilot Diameter | 3.725 in |
| Radial Internal Clearance Specification | N/A |
| O.D. Type | Straight |
| Series | NTH |
| Bearing Design | Cage & Roller Assembly |
| Static Load Rating [Max] | 94.1 lbf |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Diameter to Clear Assembly O.D. | 3.78 in |
| Operating Temperature [Max] | 230 ˚F |
| Overall Width | 0.38 in, 9.53 mm |
| End Type | Open End |
| Rolling Element | Cylindrical Roller |
| Relubricatable | No |
| No. of Rows | Single |
| O.D. | 3.72 in, 94.49 mm |
| Diameter to Clear Assembly Bore | 2.067 in |
| Origin | Needle Roller & Cage |
| Speed (Max) Oil | 4500 rpm |
| Radial Internal Clearance | N/A |
| Cage Type | Riveted |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 2.13 in, 53.98 mm |
| Relubrication Feature | No |
| Precision Class | P0 |
| Dynamic Load Rating | 133 kN |
| Bearing Material | 1074 Steel |
| Lubricant | Rust Preventative |
| Bore Type | Round |
| Enclosure | Open |
| Cage Material | Steel |
| Operating Temperature [Min] | -22 ˚F |
| Static Load Rating | 433 kN |
| Weight | 0.465 LB |
| EAN or UPC | 605790253416 |

