- 3 in Inner Diameter
- 4.72 in Outer Diameter
- 1 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Rolling Element | Cylindrical Roller |
| Relubricatable | No |
| Dynamic Load Rating | 169 kN |
| Limiting Speed - Oil | 3600 rpm |
| No. of Rows | Single |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Bore B | 3 1/16 in |
| O.D. | 4.72 in, 119.88 mm |
| Cage Material | Steel |
| Washer Thickness | 0.3125 in |
| Cage Type | Riveted |
| O.D. Type | Straight |
| Overall Width | 1 in, 25.4 mm |
| Fillet Radius | 0.06 in, 1.57 mm |
| Speed (Max) Oil | 3600 rpm |
| Operating Temperature [Max] | 230 ˚F |
| O.D. (B) | 4.656 in |
| Capacity | Standard Capacity |
| Precision Class | P0 |
| Bearing Design | Thrust Bearing – Complete |
| Relubrication Feature | No |
| Bore Type | Round |
| End Type | Open End |
| Lubricant | Rust Preventative |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Component | Assembly |
| Precision Ground | Yes |
| Series | NTHA |
| Operating Temperature [Min] | -22 ˚F |
| Static Load Rating | 641 kN |
| Radial Internal Clearance Specification | N/A |
| Bearing Material | 1074 Steel |
| I.D. | 3 in, 76.2 mm |
| Enclosure | Open |
| Weight | 2.529 LB |
| EAN or UPC | 605790188213 |

