- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium Japanese steel
- Machined Brass (FY), Polymer (TVP,AG) and Steel Cages (no call out) are available
- Optional rib constructions available (NU, NJ, NUP styles)
- Maximum capacity option (E) is available on most sizes
| Cage Type | Machined |
| Cage Material | Brass |
| Operating Temperature [Min] | -65.2 ˚F |
| Rolling Element | Cylindrical Roller |
| Overall Width | 1.22 in, 31 mm |
| Bore Type | Round |
| Relubricatable | No |
| No. of Rows | Single |
| Fillet Radius | 0.08 in, 2 mm |
| Operating Temperature [Max] | 249.8 ˚F |
| Static Load Rating | 157 kN |
| O.D. Type | Straight |
| Component | Assembly |
| Self Aligning | No |
| Precision Class | P0 |
| Speed (Max) Oil | 6200 rpm |
| Dynamic Load Rating | 187 kN |
| O.D. | 5.12 in, 130 mm |
| Speed (Max) Grease | 4600 rpm |
| I.D. | 2.36 in, 60 mm |
| Lubricant | Rust Preventative |
| Series | 300 |
| Internal Clearance | C3 |
| Weight | 4.114 LB |
| EAN or UPC | 605790151545 |

