- NUTR Series Double Shielded Round Yoke Roller, 20 mm ID x 47 mm Crowned OD, 24 mm Roller Width, Full Compliment Needle Rollers, Double Shielded, Steel, With Inner Ring
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| No. of Rows | Double |
| Relubricatable | No |
| Rolling Element | Cylindrical Roller |
| Roller Width | 24 mm |
| Roller Type | Crowned |
| Component | Assembly |
| Relubrication Feature | No |
| Outer Ring Width | 0.95 in, 24 mm |
| Inner Ring Width | 0.98 in, 25 mm |
| Bearing Type | Full Compliment Needle Rollers |
| Operating Temperature [Min] | -22 ˚F |
| Inside Diameter Tolerance [Max] | 20 mm |
| Overall Width Tolerance [Max] | 25 mm |
| Overall Width | 25 mm |
| Roller Dia. | 47 mm |
| Self Aligning | No |
| Fillet Radius | 0.04 in, 1 mm |
| Operating Temperature [Max] | 230 ˚F |
| Bore Type | Round |
| Speed (Max) Grease | 4500 rpm |
| Enclosure | Double Shielded |
| O.D. | 1.85 in, 47 mm |
| Material | Steel |
| Lubricant | Grease |
| O.D. Type | Straight |
| Inside Diameter Tolerance [Min] | 19.99 mm |
| Series | NUTR |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Precision Class | P0 |
| Overall Width Tolerance [Min] | 24.88 mm |
| Weight | 5.2 LB |
| EAN or UPC | 605790192890 |

