- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 1.14 in Overall Width
- Double Shielded Enclosure
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Overall Width Tolerance [Max] | 29 mm |
| Inside Diameter Tolerance [Max] | 30 mm |
| Inside Diameter Tolerance [Min] | 29.99 mm |
| Inner Ring Width | 1.14 in, 29 mm |
| Enclosure | Double Shielded |
| Lubricant | Grease |
| Roller Dia. | 62 mm |
| Speed (Max) Grease | 3200 rpm |
| Overall Width Tolerance [Min] | 28.88 mm |
| Self Aligning | No |
| Roller Width | 28 mm |
| Relubricatable | No |
| Series | NUTR |
| Precision Class | P0 |
| Component | Assembly |
| Operating Temperature [Min] | -22 ˚F |
| Inch/Metric | Metric |
| Rolling Element | Cylindrical Roller |
| Material | Steel |
| O.D. Type | Straight |
| Relubrication Feature | No |
| Bearing Type | Full Compliment Needle Rollers |
| No. of Rows | Double |
| Roller Type | Crowned |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. | 2.44 in, 62 mm |
| Operating Temperature [Max] | 230 ˚F |
| I.D. | 30 mm |
| Bore Type | Round |
| Fillet Radius | 0.04 in, 1 mm |
| Overall Width | 29 mm |
| Weight | 1.05 LB |
| EAN or UPC | 605790214011 |

