- NUTR.DZ Series Double Shielded Round Yoke Roller, 50 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Double Row Cylindrical Rollers, Double Shielded, Steel, With Inner Ring
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Inner Ring Width | 1.26 in, 32 mm |
| Precision Class | P0 |
| Relubrication Feature | No |
| Self Aligning | No |
| Speed (Max) Grease | 2000 rpm |
| Fillet Radius | 0.04 in, 1.1 mm |
| Material | Steel |
| Overall Width | 32 mm |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Min] | 31.88 mm |
| Overall Width Tolerance [Max] | 32 mm |
| I.D. | 50 mm |
| Operating Temperature [Min] | -22 ˚F |
| Roller Type | Cylindrical |
| No. of Rows | Double |
| Rolling Element | Cylindrical Roller |
| Roller Width | 30 mm |
| O.D. Type | Straight |
| Bore Type | Round |
| Enclosure | Double Shielded |
| Operating Temperature [Max] | 230 ˚F |
| Component | Assembly |
| Inch/Metric | Metric |
| Series | NUTR.DZ |
| Outer Ring Width | 1.18 in, 30 mm |
| Bearing Type | Double Row Cylindrical Rollers |
| Relubricatable | No |
| O.D. | 3.54 in, 90 mm |
| Inside Diameter Tolerance [Min] | 49.988 mm |
| Roller Dia. | 90 mm |
| Inside Diameter Tolerance [Max] | 50 mm |
| Lubricant | Grease |
| Weight | 2.174 LB |
| EAN or UPC | 605790209796 |

