- 0.13 in Outer Diameter
- 0.88 in Overall Width
| Relubricatable | No |
| Overall Width | 0.88 in, 22.35 mm |
| Bore Type | Round |
| Material - Rolling Elements (Ball or Roller) | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chrome Steel |
| O.D. Type | Straight |
| Self Aligning | No |
| Lubricant | Rust Preventative |
| Rolling Element | Roller |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 0.13 in, 3.18 mm |
| Relubrication Feature | No |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 0.003 LB |
| EAN or UPC | 605790205514 |

