- 0.06 in Outer Diameter
- 0.47 in Overall Width
| Material - Rolling Elements (Ball or Roller) | High Carbon Chromium Bearing Steel |
| Rolling Element | Roller |
| O.D. Type | Straight |
| O.D. | 0.06 in, 1.59 mm |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Material | High Carbon Chrome Steel |
| Bore Type | Round |
| Relubrication Feature | No |
| Overall Width | 0.47 in, 11.94 mm |
| Operating Temperature [Max] | 230 ˚F |
| Self Aligning | No |
| Lubricant | Rust Preventative |
| Relubricatable | No |
| Weight | 9.966 LB |
| EAN or UPC | 605790188374 |

