- 0.13 in Outer Diameter
- 0.56 in Overall Width
| Rolling Element | Roller |
| Material - Rolling Elements (Ball or Roller) | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 230 ˚F |
| Lubricant | Rust Preventative |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 0.13 in, 3.18 mm |
| Overall Width | 0.56 in, 14.22 mm |
| Relubrication Feature | No |
| Bore Type | Round |
| Relubricatable | No |
| Self Aligning | No |
| O.D. Type | Straight |
| Bearing Material | High Carbon Chrome Steel |
| Weight | 0.24 LB |
| EAN or UPC | 605790253003 |

