- 0.38 in Inner Diameter
- 0.63 in Outer Diameter
- 0.5 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Enclosure | Open |
| Shaft Dia. [Max] | 0.375 in |
| No. of Rows | Single |
| Precision Class | ABEC 1 |
| Housing Shoulder Diameter | 0.88 in |
| Operating Temperature [Min] | -22 ˚F |
| Housing Bore [Min] | 0.6245 in |
| Cage Type | Window |
| Origin | Roller Clutches |
| Bearing Design | Roller Clutch |
| Relubrication Feature | No |
| Rolling Element | Roller |
| Relubricatable | No |
| Component | Assembly |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Mounting Method | Press Fit |
| End Type | Open End |
| Shaft Dia. [Min] | 0.3745 in |
| Outer Ring Width | 0.5 in, 12.7 mm |
| Overall Width | 0.5 in, 12.7 mm |
| Series | RC |
| Bearing Material | 1014 Steel |
| I.D. | 0.38 in, 9.56 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round |
| Lubricant | Rust Preventative |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Clamp Torque | 45.4 lbf |
| O.D. Type | Straight |
| Housing Bore [Max] | 0.6255 in |
| Cage Material | Polymer |
| Precision Ground | Yes |
| Speed (Max) Oil | 18000 rpm |
| Operating Temperature [Max] | 230 ˚F |
| O.D. | 0.63 in, 15.89 mm |
| Weight | 0.003 LB |
| EAN or UPC | 605790205699 |

