- 0.38 in Inner Diameter
- 0.63 in Outer Diameter
- 0.5 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Overall Width | 0.5 in, 12.7 mm |
| Operating Temperature [Max] | 230 ˚F |
| Origin | Roller Clutches |
| Radial Internal Clearance | N/A |
| Housing Shoulder Diameter | 0.88 in |
| I.D. | 0.38 in, 9.56 mm |
| Speed (Max) Oil | 18000 rpm |
| O.D. Type | Straight |
| Relubricatable | No |
| Cage Type | Window |
| End Type | Open End |
| Shaft Dia. [Min] | 0.3745 in |
| Bore Type | Round |
| Series | RC |
| Bearing Material | 1014 Steel |
| Radial Internal Clearance Specification | N/A |
| Relubrication Feature | No |
| Outer Ring Width | 0.5 in, 12.7 mm |
| Rolling Element | Roller |
| Capacity | Standard Capacity |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 0.63 in, 15.89 mm |
| Clamp Torque | 45.4 lbf |
| Shaft Dia. [Max] | 0.375 in |
| Bearing Design | Roller Clutch |
| Cage Material | Polymer |
| Enclosure | Open |
| Mounting Method | Press Fit |
| Housing Bore [Min] | 0.6245 in |
| Housing Bore [Max] | 0.6255 in |
| Lubricant | Rust Preventative |
| Precision Ground | Yes |
| No. of Rows | Single |
| Self Aligning | No |
| Component | Assembly |
| Precision Class | ABEC 1 |
| Weight | 0.003 LB |
| EAN or UPC | 605790201721 |

