- 0.5 in Inner Diameter
- 0.75 in Outer Diameter
- 0.5 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Speed (Max) Oil | 17000 rpm |
| Operating Temperature [Min] | -22 ˚F |
| Bore Type | Round |
| Precision Ground | Yes |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | N/A |
| Bearing Material | 1014 Steel |
| Enclosure | Open |
| Cage Type | Window |
| Component | Assembly |
| O.D. | 0.75 in, 19.06 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Origin | Roller Clutches |
| Capacity | Standard Capacity |
| I.D. | 0.5 in, 12.73 mm |
| Relubricatable | No |
| End Type | Open End |
| Mounting Method | Press Fit |
| Precision Class | ABEC 1 |
| Operating Temperature [Max] | 230 ˚F |
| Cage Material | Polymer |
| Overall Width | 0.5 in, 12.7 mm |
| Rolling Element | Roller |
| Series | RC |
| Bearing Design | Roller Clutch |
| Housing Bore [Max] | 0.7505 in |
| Outer Ring Width | 0.5 in, 12.7 mm |
| Relubrication Feature | No |
| Clamp Torque | 73.6 lbf |
| Shaft Dia. [Min] | 0.4995 in |
| No. of Rows | Single |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Housing Bore [Min] | 0.7495 in |
| Housing Shoulder Diameter | 1.1 in |
| Lubricant | Rust Preventative |
| Shaft Dia. [Max] | 0.5 in |
| Weight | 0.003 LB |
| EAN or UPC | 605790193088 |

