- 0.5 in Inner Diameter
- 0.75 in Outer Diameter
- 0.5 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Precision Ground | Yes |
| Lubricant | Rust Preventative |
| Bearing Design | Roller Clutch |
| Housing Bore [Min] | 0.7495 in |
| I.D. | 0.5 in, 12.73 mm |
| Self Aligning | No |
| Housing Shoulder Diameter | 1.1 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Relubricatable | No |
| Oil Hole | w/o Oil Hole |
| Housing Bore [Max] | 0.7505 in |
| Overall Width | 0.5 in, 12.7 mm |
| Precision Class | ABEC 1 |
| Speed (Max) Oil | 17000 rpm |
| Bearing Material | 1014 Steel |
| Radial Internal Clearance Specification | N/A |
| Origin | Roller Clutches |
| Capacity | Standard Capacity |
| Clamp Torque | 73.6 lbf |
| O.D. Type | Straight |
| Outer Ring Width | 0.5 in, 12.7 mm |
| Operating Temperature [Min] | -22 ˚F |
| Operating Temperature [Max] | 230 ˚F |
| Cage Material | Polymer |
| Shaft Dia. [Max] | 0.5 in |
| O.D. | 0.75 in, 19.06 mm |
| Enclosure | Open |
| End Type | Open End |
| Cage Type | Window |
| Bore Type | Round |
| Radial Internal Clearance | N/A |
| No. of Rows | Single |
| Mounting Method | Press Fit |
| Rolling Element | Roller |
| Relubrication Feature | No |
| Component | Assembly |
| Shaft Dia. [Min] | 0.4995 in |
| Series | RC |
| Weight | 0.003 LB |
| EAN or UPC | 605790214165 |

