- 0.63 in Inner Diameter
- 0.88 in Outer Diameter
- 0.63 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| I.D. | 0.63 in, 15.91 mm |
| Relubricatable | No |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Operating Temperature [Min] | -22 ˚F |
| Self Aligning | No |
| Series | RC |
| Bearing Material | 1014 Steel |
| Bearing Design | Roller Clutch |
| Shaft Dia. [Min] | 0.6245 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Lubricant | Rust Preventative |
| End Type | Open End |
| Overall Width | 0.63 in, 15.88 mm |
| Capacity | Standard Capacity |
| Clamp Torque | 143 lbf |
| Oil Hole | w/o Oil Hole |
| No. of Rows | Single |
| Radial Internal Clearance | N/A |
| Housing Shoulder Diameter | 1.2 in |
| Precision Class | ABEC 1 |
| O.D. Type | Straight |
| Bore Type | Round |
| Radial Internal Clearance Specification | N/A |
| Operating Temperature [Max] | 230 ˚F |
| Speed (Max) Oil | 14000 rpm |
| O.D. | 0.88 in, 22.24 mm |
| Precision Ground | Yes |
| Mounting Method | Press Fit |
| Housing Bore [Min] | 0.8745 in |
| Shaft Dia. [Max] | 0.625 in |
| Enclosure | Open |
| Housing Bore [Max] | 0.8755 in |
| Origin | Roller Clutches |
| Cage Type | Window |
| Cage Material | Polymer |
| Rolling Element | Roller |
| Component | Assembly |
| Relubrication Feature | No |
| Weight | 0.004 LB |
| EAN or UPC | 605790193095 |

