- 0.75 in Inner Diameter
- 1 in Outer Diameter
- 0.63 in Overall Width
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Housing Shoulder Diameter | 1.4 in |
| Capacity | Standard Capacity |
| Housing Bore [Min] | 0.9995 in |
| Radial Internal Clearance | N/A |
| Relubricatable | No |
| Overall Width | 0.63 in, 15.88 mm |
| Cage Type | Window |
| Self Aligning | No |
| Bore Type | Round |
| Mounting Method | Press Fit |
| Series | RC |
| Housing Bore [Max] | 1.0005 in |
| Origin | Roller Clutches |
| I.D. | 0.75 in, 19.06 mm |
| End Type | Open End |
| Relubrication Feature | No |
| O.D. Type | Straight |
| Operating Temperature [Min] | -22 ˚F |
| Rolling Element | Roller |
| Precision Ground | Yes |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Bearing Material | 1014 Steel |
| Shaft Dia. [Min] | 0.7495 in |
| Bearing Design | Roller Clutch |
| Lubricant | Rust Preventative |
| Clamp Torque | 196 lbf |
| Radial Internal Clearance Specification | N/A |
| Precision Class | ABEC 1 |
| Cage Material | Polymer |
| No. of Rows | Single |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Operating Temperature [Max] | 230 ˚F |
| Shaft Dia. [Max] | 0.75 in |
| Speed (Max) Oil | 12000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 1 in, 25.41 mm |
| Component | Assembly |
| Weight | 0.005 LB |
| EAN or UPC | 605790205705 |

