- 1 in Inner Diameter
- 1.31 in Outer Diameter
- 0.63 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Lubricant | Rust Preventative |
| O.D. Type | Straight |
| Origin | Roller Clutches |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Relubrication Feature | No |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round |
| Component | Assembly |
| Rolling Element | Roller |
| Precision Class | ABEC 1 |
| Housing Bore [Min] | 1.312 in |
| Shaft Dia. [Min] | 0.9995 in |
| Speed (Max) Oil | 8700 rpm |
| Clamp Torque | 412 lbf |
| Overall Width | 0.63 in, 15.88 mm |
| Self Aligning | No |
| Cage Type | Window |
| Series | RC |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Roller Clutch |
| Operating Temperature [Max] | 230 ˚F |
| Precision Ground | Yes |
| No. of Rows | Single |
| Housing Shoulder Diameter | 1.9 in |
| O.D. | 1.31 in, 33.35 mm |
| Bearing Material | 1014 Steel |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| End Type | Open End |
| Mounting Method | Press Fit |
| I.D. | 1 in, 25.41 mm |
| Housing Bore [Max] | 1.313 in |
| Cage Material | Polymer |
| Enclosure | Open |
| Shaft Dia. [Max] | 1 in |
| Relubricatable | No |
| Weight | 0.007 LB |
| EAN or UPC | 605790193101 |

