- 0.38 in Inner Diameter
- 0.63 in Outer Diameter
- 0.88 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Lubricant | Rust Preventative |
| End Type | Open End |
| Self Aligning | No |
| No. of Rows | Single |
| Bearing Design | Roller Clutch |
| Working Load | 566 lbf |
| Housing Bore [Max] | 0.6255 in |
| Outer Ring Width | 0.88 in, 22.23 mm |
| Bore Type | Round |
| Relubricatable | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Dia. [Min] | 0.3745 in |
| Clamp Torque | 45.4 lbf |
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating | 6.01 kN |
| Precision Class | ABEC 1 |
| Component | Assembly |
| Mounting Method | Press Fit |
| Rolling Element | Roller |
| O.D. Type | Straight |
| Housing Bore [Min] | 0.6245 in |
| Housing Shoulder Diameter | 0.88 in |
| O.D. | 0.63 in, 15.89 mm |
| Precision Ground | Yes |
| Static Load Rating | 4.89 kN |
| Radial Internal Clearance | N/A |
| Series | RCB |
| Speed (Max) Oil | 18000 rpm |
| Shaft Dia. [Max] | 0.375 in |
| Overall Width | 0.88 in, 22.23 mm |
| Bearing Material | 1014 Steel |
| Capacity | Standard Capacity |
| Operating Temperature [Min] | -22 ˚F |
| Cage Material | Polymer |
| Relubrication Feature | No |
| Origin | Roller Clutches |
| Operating Temperature [Max] | 230 ˚F |
| I.D. | 0.38 in, 9.55 mm |
| Oil Hole | w/o Oil Hole |
| Cage Type | Window |
| Enclosure | Open |
| Weight | 0.004 LB |
| EAN or UPC | 605790209970 |

