- 0.63 in Inner Diameter
- 0.88 in Outer Diameter
- 1 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| Mounting Method | Press Fit |
| Static Load Rating | 8.14 kN |
| O.D. | 0.88 in, 22.24 mm |
| Component | Assembly |
| Overall Width | 1 in, 25.4 mm |
| Self Aligning | No |
| Housing Bore [Min] | 0.8745 in |
| Cage Type | Window |
| Outer Ring Width | 1 in, 25.4 mm |
| No. of Rows | Single |
| Operating Temperature [Max] | 230 ˚F |
| Origin | Roller Clutches |
| Housing Shoulder Diameter | 1.2 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | RCB |
| Shaft Dia. [Max] | 0.625 in |
| Radial Internal Clearance | N/A |
| Rolling Element | Roller |
| Enclosure | Open |
| End Type | Open End |
| Bearing Material | 1014 Steel |
| Lubricant | Rust Preventative |
| Clamp Torque | 143 lbf |
| Oil Hole | w/o Oil Hole |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 8.05 kN |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Polymer |
| Precision Class | ABEC 1 |
| Working Load | 914 lbf |
| Precision Ground | Yes |
| Housing Bore [Max] | 0.8755 in |
| Relubricatable | No |
| Bore Type | Round |
| Shaft Dia. [Min] | 0.6245 in |
| Relubrication Feature | No |
| Bearing Design | Roller Clutch |
| Speed (Max) Oil | 14000 rpm |
| I.D. | 0.63 in, 15.9 mm |
| Operating Temperature [Min] | -22 ˚F |
| Weight | 0.006 LB |
| EAN or UPC | 605790197116 |

