- 0.87 in Inner Diameter
- 1.18 in Outer Diameter
- 0.51 in Overall Width
features
- HJ" calls out the inch series
| Speed (Max) Oil | 20000 rpm |
| Outer Ring Width | 0.51 in, 13 mm |
| Enclosure | Open |
| Cage Material | Steel |
| Origin | Needle Radial |
| Bore Type | Round |
| Relubricatable | No |
| O.D. Type | Straight |
| Operating Temperature [Max] | 230 ˚F |
| Lubricant | Rust Preventative |
| Capacity | Standard Capacity |
| Speed (Max) Grease | 13000 rpm |
| No. of Rows | Single |
| Bearing Material | High Carbon Chrome Steel |
| End Type | Open End |
| Dynamic Load Rating | 12.2 kN |
| Cage Type | Riveted |
| Series | RNA4900 |
| O.D. | 1.18 in, 30 mm |
| Component | Assembly |
| I.D. | 0.87 in, 22 mm |
| Fillet Radius | 0.01 in, 0.3 mm |
| Relubrication Feature | No |
| Overall Width | 0.51 in, 13 mm |
| Radial Internal Clearance | N/A |
| Precision Class | ABEC 1 |
| Static Load Rating | 16.4 kN |
| Rolling Element | Needle Roller |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Oil Hole | w/Oil Hole |
| Operating Temperature [Min] | -22 ˚F |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Oil | 20000 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 8.24 LB |
| EAN or UPC | 605790218606 |

