- 0.98 in Inner Diameter
- 1.46 in Outer Diameter
- 0.67 in Overall Width
features
- HJ" calls out the inch series
| Bearing Design | Outer Ring & Roller Assembly |
| Limiting Speed - Oil | 6700 rpm |
| Origin | Needle Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Operating Temperature [Min] | -22 ˚F |
| Operating Temperature [Max] | 230 ˚F |
| O.D. Type | Straight |
| Precision Ground | Yes |
| Series | RNA4900 |
| Dynamic Load Rating | 18.5 kN |
| Oil Hole | w/Oil Hole |
| O.D. | 1.46 in, 37 mm |
| Capacity | Standard Capacity |
| Static Load Rating | 21.2 kN |
| Radial Internal Clearance | N/A |
| No. of Rows | Single |
| Outer Ring Width | 0.67 in, 17 mm |
| Cage Type | Riveted |
| I.D. | 0.98 in, 25 mm |
| Component | Assembly |
| Lubricant | Grease |
| Rolling Element | Needle Roller |
| End Type | Open End |
| Bore Type | Round |
| Fillet Radius | 0.01 in, 0.3 mm |
| Speed (Max) Grease | 7800 rpm |
| Precision Class | ABEC 1 |
| Bearing Material | High Carbon Chrome Steel |
| Cage Material | Steel |
| Relubricatable | No |
| Self Aligning | No |
| Enclosure | Double Sealed |
| Overall Width | 0.67 in, 17 mm |
| Relubrication Feature | No |
| Weight | 18.48 LB |
| EAN or UPC | 605790218620 |

