- 1.89 in Inner Diameter
- 2.44 in Outer Diameter
- 1.57 in Overall Width
features
- HJ" calls out the inch series
| End Type | Open End |
| Outer Ring Width | 1.58 in, 40 mm |
| Overall Width | 1.57 in, 40 mm |
| Enclosure | Open |
| Relubrication Feature | No |
| Bearing Material | High Carbon Chrome Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| No. of Rows | Double |
| O.D. Type | Straight |
| Fillet Radius | 0.02 in, 0.6 mm |
| I.D. | 1.89 in, 48 mm |
| Cage Type | Riveted |
| Precision Class | ABEC 1 |
| Operating Temperature [Max] | 230 ˚F |
| Dynamic Load Rating | 70.8 kN |
| Operating Temperature [Min] | -22 ˚F |
| Precision Ground | Yes |
| Relubricatable | No |
| Series | RNA6900 |
| Capacity | Standard Capacity |
| Speed (Max) Oil | 9100 rpm |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Speed (Max) Grease | 5900 rpm |
| Component | Assembly |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/Oil Hole |
| Rolling Element | Needle Roller |
| Origin | Needle Radial |
| Static Load Rating | 124 kN |
| Bore Type | Round |
| Limiting Speed - Oil | 9100 rpm |
| O.D. | 2.44 in, 62 mm |
| Radial Internal Clearance | N/A |
| Lubricant | Rust Preventative |
| Weight | 0.616 LB |
| EAN or UPC | 605790188589 |

