- SNW-07 Series Adapter Sleeve
- 1 1/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W07 |
| Shaft Dia. | 1.250 in |
| Lock Nut | N07 |
| Series | SNW-07 |
| Length | 35.000 mm |
| Weight | 0.345 LB |
| EAN or UPC | 605790164415 |

