- SNW-08 Series Adapter Sleeve
- 1 1/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Series | SNW-08 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 1.250 in |
| Lock Nut | N08 |
| Length | 36.000 mm |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Locking Device | W08 |
| Weight | 0.453 LB |
| EAN or UPC | 605790164439 |

