- SNW-09 Series Adapter Sleeve
- 1 7/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Series | SNW-09 |
| Shaft Dia. | 1.4375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W09 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Length | 39.000 mm |
| Lock Nut | N09 |
| Weight | 0.594 LB |
| EAN or UPC | 605790164484 |

