- SNW-117 Series Adapter Sleeve
- 2 15/16" Shaft Size
- Use w/22300K Series Roller Bearings
| Shaft Dia. | 2.9375 in |
| Series | SNW-117 |
| Bearing Series | 22300K Series |
| Locking Device | W17 |
| Lock Nut | AN17 |
| Oil Hole | w/o Oil Hole |
| Length | 82.000 mm |
| Weight | 3.456 LB |
| EAN or UPC | 605790164613 |

