- SNW-11 Series Adapter Sleeve
- 2" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Lock Nut | N11 |
| Oil Hole | w/o Oil Hole |
| Length | 45.000 mm |
| Shaft Dia. | 2.000 in |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Series | SNW-11 |
| Locking Device | W11 |
| Weight | 0.831 LB |
| EAN or UPC | 605790164668 |

