- SNW-120 Series Adapter Sleeve
- 3 1/2" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W20 |
| Series | SNW-120 |
| Shaft Dia. | 3.500 in |
| Lock Nut | AN20 |
| Length | 97.000 mm |
| Weight | 5.119 LB |
| EAN or UPC | 605790164675 |

