- SNW-127 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Shaft Dia. | 4.9375 in |
| Locking Device | W27 |
| Series | SNW-127 |
| Bearing Series | 22300K Series, 23200K Series |
| Lock Nut | AN27 |
| Oil Hole | w/o Oil Hole |
| Weight | 12.0 LB |
| Shaft Dia. | 4.9375 in |
| Locking Device | W27 |
| Series | SNW-127 |
| Bearing Series | 22300K Series, 23200K Series |
| Lock Nut | AN27 |
| Oil Hole | w/o Oil Hole |
| Weight | 12.0 LB |