- SNW-22 Series Adapter Sleeve
- 3 15/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Lock Nut | AN22 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Length | 77.000 mm |
| Oil Hole | w/o Oil Hole |
| Series | SNW-22 |
| Locking Device | W22 |
| Shaft Dia. | 3.9375 in |
| Weight | 5.194 LB |
| EAN or UPC | 605790164934 |

